Bowman® Protective Wear Isolation Bundle 25.11"W x 30.85"H x 4.35"D, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
Protective Wear Isolation Bundle PS415-0212 Protective Wear Organizer - 4" - Double Gown Holds gowns, aprons, or coveralls/jumpsuits, three boxes of gloves, earloop masks, and miscellaneous items. ADA and CMS Wall Protrusion Compliant Keyholes for wall mounting or cutout for use with BOWMAN® Hanger Quartz Beige ABS Plastic MP-047 Sign Holder Clip-On Holds 8.5"x11" signage Clear PETG Plastic. Made in the USA.
PRICE
$422.40
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25-1/8 in |
| Depth | 4-3/8 in |
| Height | 30-7/8 in |
| Weight | 0.8 lbs |
Product Details
| Mounting Location | Wall |
| Material | ABS Plastic |
| Color | Quartz Beige |
| Manufacturers Part Number | BD415-0012 |
| Brand | Bowman |