Bowman® Protective Wear Isolation Bundle 20.05"W x 36.16"H x 7.3"D, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
Protective Wear Isolation Bundle LD-070 Protective Wear Organizer Holds gowns, aprons, or coveralls/jumpsuits, three boxes of gloves, one box of earloop masks, and one box of shield masks. Quartz Beige ABS Plastic MB-600 Hanger - Door - Standard Hooks over top of door no thicker than 2.44" Quartz Beige Powder-Coated Steel. Made in the USA.
PRICE
$317.90
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/16 in |
| Depth | 7-5/16 in |
| Height | 36-3/16 in |
| Weight | 2 lbs |
Product Details
| Mounting Location | Wall |
| Material | ABS Plastic |
| Color | Quartz Beige |
| Manufacturers Part Number | BD670-0012 |
| Brand | Bowman |