Bowman® Protective Wear Organizer 22.75"W x 25.63"H x 4.52"D, Stainless
Write a Review
|
Questions & Answers (0)
Product Description
Protective Wear Organizer: Holds gowns, aprons, or coveralls/jumpsuits, three boxes of gloves, one box of earloop masks, one box of face shields, and miscellaneous items. Keyholes for wall mounting or cutout for use with a BOWMAN® Hanger. Stainless Steel. Made in the USA.
PRICE
$707.30
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-3/4 in |
| Depth | 4-1/2 in |
| Height | 25-5/8 in |
| Weight | 1 lbs |
Product Details
| Mounting Location | Wall |
| Material | Steel |
| Color | Stainless |
| Manufacturers Part Number | PS016-0300 |
| Brand | Bowman |