Bowman® Protective Wear Organizer - Dental 17.61"W x 23.5"H x 5.08"D, Quartz Beige & Clear
Write a Review
|
Questions & Answers (0)
Product Description
Protective Wear Organizer - Dental Holds three boxes of gloves, two boxes of masks, quarter fold towels, and patient bibs. Tabs on both sides of unit to hang patient bib clips. Keyholes for wall mounting. Quartz Beige ABS and Clear PETG Plastic. Made in the USA.
PRICE
$272.80
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-5/8 in |
| Depth | 5-1/16 in |
| Height | 23-1/2 in |
| Weight | 1 lbs |
Product Details
| Mounting Location | Wall |
| Material | ABS & PETG Plastics |
| Color | Quartz Beige & Clear |
| Manufacturers Part Number | MD-100 |
| For Use With | Surgical Areas, Interventional Radiology, Areas With Scrub Sink |
| Brand | Bowman |