Protective Wear Organizer: Holds gowns, aprons, or coveralls/jumpsuits, two boxes of gloves, one box of earloop masks, and one box of shields. Keyholes for wall mounting or cutout for use with a BOWMAN® Hanger. Quartz Beige ABS Plastic. Made in the USA.
Bowman® Protective Wear Organizer 23.5"W x 20.8"H x 4.75"D, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$221.10
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/2 in |
| Depth | 4-3/4 in |
| Height | 20-4/5 in |
| Weight | 2 lbs |
Product Details
| Mounting Location | Wall/Hanger |
| Material | ABS Plastic |
| Color | Quartz Beige |
| Manufacturers Part Number | LD-037 |
| Brand | Bowman |