Proto® Puller, Slide Hammer 2-1/2 lbs.
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 4 in |
| Height | 2 in |
| Weight | 3 lbs |
Product Details
| Type | Slide Hammer |
| Description | Proto® Puller, Slide Hammer 2-1/2 lbs. |
| Manufacturers Part Number | J4260H |
| Brand | Proto |
Related Products
For extracting inner bearings, bearing outer rings and bushings. KUKKO internal extractors can be combined with counter supports and slide hammers. When combined with the internal extractors, extensions from series 21-V enable deeper bearings to be extracted. Spare parts are available for internal extractor sizes 21-89 and 21-90. The 2-shell design with extra large grasp edges ensures safe extraction. The internal extractors are equipped with an internal safety stop to protect against excess spreading and overloading. Mechanical pressure screw. Do not use any electrical or pneumatic servo ...
Universal set for turning off out worn bolts, etc. Practical package for universal use. Complete easy-to-manage package. Almost all components available as replacement parts, time-saving order process thanks to numbering system. Instructions and conversion table in the cover. Secure storage in special foam. Personal KUKKO-Chip-Code. Do not use any electrical or pneumatic servo screwdrivers or hammer drills. Protective blanket required. Protective goggles required. Screw Thread (Metric) M5 - M16 Drill Diameter (Metric) 3, 2 - 8, 7mm
Provides excellent balance with 5lb. slide weight on plated, solid, 5/8" shaft. Exclusive soft cushion vinyl grip with "Hang-It" hole absorbs shock. Broached nose cone locks puller screw firmly in place. Supplied with body hook of heavy duty aircraft steel for pulling out curled and creased edges and panels. Helps in aligning hood and trunk hinges. Heavy duty puller screw is extra long. Designed for that in-between job where the 10 lb. Slugger slide weight is too heavy and the pullers with 3 lb. weights are too light. Nose cone and shaft threads are 5/8"-18.
For extracting ball pins when dismantling ball joints, track-rod ends on track rods. Better haptics through modern and ergonomic design. Self-alignment of the opposite legs by concave pressure spindle rails. Thanks to the pressure spindle adapters (screw adapter), an upgrade is possible at any time with the hydraulic spindle 800 to the hydraulic socket joint ejector element. Continuously adjustable clamping widths. Little force required for a strong pulling performance. Almost all components available as replacement parts, time-saving order process thanks to numbering system. Simple ...
Kukko Separator W/Single Clamping Spindle 1"(25mm) To 6-1/8"(155mm) Open, Used W/18-3 Pulling Device
For removing ball bearings, roller bearings, inner races and other tight parts if there is not enough space to use pulling hooks. Easy to use, as the separator jaws are quickly and centrally tensioned with just one pressure spindle. Ultimate stability when removing, as the separator and pulling device are screwed firmly together. Almost all components available as replacement parts, time-saving order process thanks to numbering system. With quick-clamping pressure spindle. The sharp blades enable flush parts to be removed where pulling jaws cannot be used. The wedge-shaped separator jaws ...