- Removes and installs press-fit parts
- Can be used with Nos. 1126 and 1127 bearing pulling attachments or No. 680 pulley pulling attachment (two 8012 adapters are required to connect 680 to puller)
- Can be used with No. 1165 internal pulling attachment
- Max. reach is 10-1/2" with spread of 7" to 16-1/4"
OTC Puller Push Type, 7" to 16-1/4", 30 Ton
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$969.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Spread | 7 - 16-1/4 in |
Product Details
| Type | Puller Push |
| Capacity | 16.25 |
| Number of Jaws | 0 |
| Package Quantity | 1 |
| Description | Puller Push Type |
| Manufacturers Part Number | 939 |
| Brand | OTC |