Proto J6023 1" Drive Fixed Head Micrometer Torque Wrench 200-1000 ft-lbs
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 1 Drive Fixed Head Micrometer Torque Wrench 200-1000 ft-lbs
Includes an extension handle. Torque wrench is 40 long. Weight and over all length are for torque wrench with the extension handle. Packaged in a metal box for easy storage. Calibrated ± 4% of torque reading clockwise and ±6% counter clockwise at 20% to 100% of full scale. Certified wrenches to ±2% one direction are available upon request.
PRICE
$2,719.00
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 69 in |
| Weight | 36.70 lb lbs |
| Opening Size | 3/16 in |
| Drive Size | 1 in |
Product Details
| Type | Torque Wrench |
| Measuring System | SAE (Fractional) |
| Gradation | 5 |
| Color | Silver |
| Style | Fixed Micrometer |
| Impact Approved | No |
| Material | Alloy Steel |
| Locking Type | Ball |
| Manufacturers Part Number | J6023 |
| Brand | Proto |