Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3184368

MPN #: DWI-FAB31M

Diversified Spaces™ Protocol Medical Bench with 4 Legs, 72"W x 30"D x 27"H, Maple

Product Description
Diversified Spaces™ bench for practicing your medical skills. The treatment bench also doubles as a recovery couch for the nurse's office. This clean, comfortable first aid bench provides students with a place to practice for future careers in the medical field. Universal flat-top training bench that is essential for athletic training rooms to nursing stations and safety areas. It features a 4" thick foam cushion covered with easy-to-clean high performance vinyl and a built-in head rest. Base has a weight capacity of 500 lbs.

Features:
  • Constructed of solid wood and veneers in maple
  • Finished with an earth-friendly, chemical-resistant UV finish
  • Leveling glides allow for stability on all floors
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required
  • New style! Versatile "flat-top" bench cushion model
  • Overall dimensions: 72"W x 30"D x 27"H


PRICE
$1,915.44

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity500

Product Details

TypeMedical Bench
Frame Color FamilyMaple
Seat Color FamilyBlack
Number of Legs4
Frame MaterialMaple
Manufacturers Part NumberDWI-FAB31M
Seat MaterialVinyl
BrandDiversified Spaces