- Up to 7 in of read range
- Contactless Digital Radio Frequency Identification (RFID) technology
- Compliant with the Wiegand communication protocol
- IP67 compliant, weather resistant
- Tamper resistant
- UL Listed
- 5 year warranty
Speco Proximity Reader & Keypad, Black, 4-7/8"L x 3-3/8"W x 2-3/16"H
Write a Review
|
Questions & Answers (0)
Product Description
See price in cart
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-7/8 in |
| Width | 3-3/8 in |
| Height | 2-3/16 in |
| Weight | 0.7 |
Product Details
| Color | Black |
| Power Supply | 1 |
| Security Camera Type | Access Control |
| Number of Cameras Included | No |
| Description | Proximity Reader & Keypad |
| Package Quantity | 1 |
| Manufacturers Part Number | AP640HA |
| Indoor/Outdoor | Indoor/Ortdoor |
| Brand | Speco Technologies |
Warranty
| Warranty | 5 yr |