Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB3145782

MPN #: AX13106

Barska® Keypad Jewelry Safe, 18"W x 14"D x 17-1/2"H, Black

Product Description
Keep valuable jewelry secured and organized with the Black Keypad Jewelry Safe by Barska® (Black Interior). The Black Keypad Jewelry Safe from Barska® features drawers and compartments for organizing jewelry such as bracelets, earrings, necklaces, rings, watches, bangles, anklets, and much more. This attractive safe is constructed from solid steel and has been designed to provide fireproof protection to the valuables inside. Elegant suede-lined drawers keep your jewelry organized while providing additional protection from scratches for your valuables. The Fireproof Jewelry Safe from Barska® features a motion sensor light that is automatically activated each time the safe is opened. A digital keypad retains 2 PIN codes and allows authorized users to quickly access their belongings inside. The Barska® Jewelry Safe also comes with 2 back-up keys that can be used to access the safe via the lock located behind the digital keypad.

Features:
  • Fire Resistant up to 30 Minutes at 1,400° F
  • Jewelry Safe Interior Features: 2 - Suede-Lined Drawers, 1 - Large Section with Padded Channels, 4 - Necklace Compartments, 3 - Small Organizing Compartments, 2 - Medium Organizing Compartments, 1 - Large Storage Compartment
  • Three Solid Steel Locking Bolts
  • Retains 2 PIN Codes
  • Motion Sensor LED Light
  • 2 Back-Up Keys
  • 2 Pre-Drilled Mounting Holes (On Back)
  • 1 Glass Shelf (Removable)
  • 2 Suede-Lined Jewelry Storage Drawers
  • 9V & 4 AAA Batteries (Included)
  • Outer Dimensions (DxWxH): 14in x 18in x 17-1/2in
  • Inner Dimensions (DxWxH): 9in x 14in x 13-3/16in
  • Dehumidifier (not included) recommended for protection from moisture


PRICE
$1,979.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth14 in
Height17-1/2 in
Inside Width14 in
Inside Depth9 in
Inside Height13-3/16 in
Weight115 lbs

Product Details

Assembly RequiredNo
Lock TypeDigital Keypad Lock
Number of Adjustable Shelves1
Door TypeRight Hinged Door
MaterialSteel
Manufacturers Part NumberAX13106
BrandBarska
TypeJewelry Safe
Secondary Access2 Back-Up Keys
ColorBlack
Lock MechanismManual
StyleKeypad Safe
Capacity1.01 ft³
Number of Doors1
Includes9V & 4 AAA Batteries, 2 Back Up Keys, Mounting Hardware
Package Quantity1
Number of Compartments10
Locking System3 Solid Steel Locking Bolts

Warranty

Warranty1 yr

Compliance & Certifications

Fire Rating30 Min. @ 1,400° F