Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB3145829

MPN #: AX13378

Barska® HQ1000 Biometric Keypad Rifle Safe, 19-5/8"W x 16"D x 57"H, Black

Product Description
Barska® HQ1000 Extra Large Quick Access Keypad Biometric Rifle Safe features 3 different methods of securing and accessing your firearms. A biometric fingerprint scanner allows an authorized user to open the safe with just the touch of a finger. Barska®'s extra large rifle safe can also be accessed using a digital PIN code or 2 traditional keys as a third access option. Barska®'s HQ rifle safe successfully combines security and quick accessibility into a single high quality rifle safe that any firearm owner can rely upon. The HQ extra large rifle safe is not only the perfect storage solution for your rifles but also ideals for your other valuables. The new HQ series of biometric keypad rifle safes by Barska® are the quickest way to access your firearms while keeping them completely safe and secure. The advanced biometric fingerprint scanner only allows access to authorized users who have been registered into the biometric database. The quick-access biometric scanner allows the authorized user to quickly access a firearm in seconds, making the HQ rifle safes the perfect choice for home defence storage. This quick-access method eliminates the need to remember a complex combination or fumble with keys when attempting to access the firearms inside. A digital keypad can be used as an alternative method to accessing the HQ rifle safes. This keypad is located on the biometric module and can retain one user-created PIN code. Having a PIN code as an alternative access method provides more flexible options for opening the safe in the event that the user prefers a traditional PIN code over a fingerprint scan. The HQ series of rifle safes also includes two back-up keys that can be used to open the safe using a lock located above the biometric scanner in the module. A solid steel five-point deadbolt locking system helps secure the contents inside, and pre-drilled mounting points with included mounting bolts keep the safe anchored in a secured position. Each HQ series rifle safe includes a removable storage shelf that can be used to store additional items such as ammunition, handguns, magazines, and much more. The HQ series of rifle safes are the perfect secure storage solution for any firearms enthusiast.

Features:
  • Stores up to 120 Fingerprints
  • Digital PIN Pad and Key Access
  • 16 position rifle rack
  • DOJ Approved for Firearm storage
  • Four-position handgun rack
  • Three removable shelves for extra accessories
  • Five Point Steel Dead Bolt Locking System
  • Fully Carpeted Interior
  • Operates on 4-AA Batteries (Included)
  • Outer Dimensions (DxWxH): 16" x 19-5/8" x 57"
  • Inner Dimensions (DxWxH): 14-7/8" x 19-5/16" x 56-1/2"
  • Includes 3 Removable Shelves, Set of Emergency Back-Up Keys, and Mounting Hardware
  • Biometric Keypad Module U.S. Patent No. 789,173 S


PRICE
$1,209.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-5/8 in
Depth16 in
Height57 in
Inside Width19-5/16 in
Inside Depth14-7/8 in
Inside Height56-1/2 in
Weight139 lbs

Product Details

Assembly RequiredNo
Lock TypeBiometric Keypad Lock
Number of Adjustable Shelves3
Door TypeRight Hinged Door
MaterialSteel
Manufacturers Part NumberAX13378
BrandBarska
TypeGun Safe
Battery Life1 Year
Secondary AccessPIN Code, Back-Up Keys
ColorBlack
SeriesHQ1000
Lock MechanismManual
StyleBiometric Keypad Safe
Capacity9.33 ft³
Number of Doors1
Includes4 AA Batteries, Mounting Hardware, 2 Back-Up Keys
Fingerprint Memory120
Package Quantity1
Locking System5 Solid Steel Deadbolts

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingNon-Fire Rated