Torx Screwdrivers
Related Products
The Gearwrench® screwdrivers are ergonomically designed to fit your hand while on the job. The tri-lobe handle shape provides the best performance with the least amount of effort. The dual-material of the handle is oil and solvent-resistant. The tips have black oxide, non-slip coating. The part numbers and sizes are lasers etched on the blade. Features: Ergonomic tri-lobe dual material handle provides the optimal balance of strength and efficiency "Speed Zone" handle design for faster rotation in low-torque applications Dual material handle offers a more comfortable grip and higher ...
Features: Contains 3 slotted and 2 Phillips® screwdrivers Comfort-grip handle with thumb stop allow for added turning power without discomfort or slippage Chrome blades prevent corrosion and can be easily cleaned Blades are made from special alloy steel for extra strength Vapor-blasted tips grip fasteners and prevent chipping, extending tool life Hex bolsters on shafts allow a wrench to be used for extra turning power
Features: Comfort-grip handle with thump stop allow for added turning power without discomfort or slippage Hi-polish chrome blades prevent corrosion and can be easily cleaned Vapor-blasted tips grip fasteners and prevent chipping, extending tool life Blades are made from special alloy steel for extra strength Hex bolsters on shafts allow a wrench to be used for extra turning power
Features: Contains 2 cabinet slotted and 4 keystone slotted screwdrivers 3 component handles provide a maximum comfort grip Size is shown on blade and tip style is shown on handle for easy identification Chrome blades prevent corrosion and can be easily cleaned Sand blasted tip for greater screw-tip adherence and high resistance against corrosion
Features: Contains 3 slotted, 3 Phillips®, and 2 Electrician's screwdrivers Comfort-grip handle with thumb stop allow for added turning power without discomfort or slippage Chrome blades prevent corrosion and can be easily cleaned Blades are made from special alloy steel for extra strength Vapor-blasted tips grip fasteners and prevent chipping, extending tool life Hex bolsters on shafts allow a wrench to be used for extra turning power