Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Life

Model # :WBB880071

MPN #: #LIFE-612

LIFE® Oxygen Pac Emergency Portable Wall Unit, #LIFE-612

Product Description
The LIFE® OxygenPac with 90 minute oxygen supply is perfect for many different markets, where it will be noticed and accessible mounted on the wall. The most popular "612" model can be easily operated by anyone and is great for Industrial Workplaces, Business Offices, Schools, Dental Offices, Fitness/Health Clubs, Government Facilities, Pools, Physical Therapy Centers, Retail Malls, Entertainment Facilities, Restaurants, Construction Sites, Sporting Stadiums, Churches, Hotels, Nursing Homes, all Public Places.

Features

  • 90 minute supply of 566 liters of oxygen and Constant Reading Supply Gauge with simple full-to-empty symbols to always know supply on hand
  • Full of O2, ready to use
  • Delivers both the regulatory minimum of 6 LPM for "General" emergency situations, and 12 LPM to deliver the AHA recommended 100% inspired oxygen in "Extreme" emergency situations, with just two simple setting which read "NORM" and "HIGH"
  • Inhalator to administer supplemental oxygen to a breathing victim and Resuscitator for oxygen enriched rescue breathing for a non-breathing victim
  • Life® CPR MASK and one-way valve fits adult & child
  • Easy Disposable/Replaceable (or refillable) cylinder oxygen supply
  • Portable wall-mount unit (bracket & fasteners included) for recognition and accessibility
  • Oxygen supply is safe, stable, does not expire and provides full oxygen at all temperatures.


PRICE
$569.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth9 in
Height20 in
Weight18 lbs

Product Details

Number of Settings2
Flow Rate6 or 12 LPM
TypeOxygen Cylinder Wall Unit
Capacity566 Liter Cylinder of O2
IncludesCase, Cylinder, Valve, Gauge, Regulator, Hose, Mask, O2 Filled Ready-To-Use
Cylinder TypeAluminum M-20
DescriptionLIFE OxygenPac Emergency Oxygen System, Portable
StorageSafe, Stable, Does Not Expire, All Temperatures
Manufacturers Part Number#LIFE-612
BrandLife

Warranty

Warranty5 yr