Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB1588719

MPN #: RS-2D-2436-LL

Little Giant Shop Desk w/ Cabinet & Riser, 36"W x 24"D, Gray

Product Description
The shop desk has an all-welded 12 ga construction. Its top surface measures 24" deep and 36" wide. It is enclosed on three sides with a flush front edge to provide an open writing surface. The height can be set from 39-1/2" - 42-1/2" above the floor. The 3 shelf version has 13" of clearance between the 3 shelves, and the 2 shelf version has 27" of clearance. The riser measures 10" deep and is 12" above the writing surface to allow storage of most 3 ring binders. The floor glides adjust to almost any uneven floor surface.

PRICE
$1,099.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1099.00
Buy 6 units - 11 units
1039.00Save $60.00 (5%)
Buy 12+ units
1015.00Save $84.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height53-1/2 - 56-1/2 in
Weight Capacity2000 lbs
Weight182 lbs

Product Details

Assembly RequiredNo
TypeCabinet Base
ColorGray
Writing SurfaceFlat
StyleCabinet, Shelf
Country of OriginUSA
Number of Shelves1 Riser Shelf
MaterialSteel
Number of Compartments--
Leg TypeAdjustable
Manufacturers Part NumberRS-2D-2436-LL
Number of Cabinets1
BrandLittle Giant

Warranty

Warranty1 yr