Little Giant Shop Desk w/ Riser, 36"W x 24"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The shop desk has an all-welded 12 ga construction. Its top surface measures 24" deep and 36" wide. It is enclosed on three sides with a flush front edge to provide an open writing surface. The height can be set from 39-1/2" - 42-1/2" above the floor. The 3 shelf version has 13" of clearance between the 3 shelves, and the 2 shelf version has 27" of clearance. The riser measures 10" deep and is 12" above the writing surface to allow storage of most 3 ring binders. The floor glides adjust to almost any uneven floor surface.
PRICE
$949.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 53-1/2 - 56-1/2 in |
| Weight Capacity | 2000 lbs |
| Weight | 159 lbs |
Product Details
| Assembly Required | No |
| Type | Cabinet Base |
| Color | Gray |
| Writing Surface | Flat with Lips |
| Style | Cabinet (Open Front), Shelf |
| Country of Origin | USA |
| Number of Shelves | 1 Riser Shelf |
| Material | Steel |
| Leg Type | Adjustable |
| Manufacturers Part Number | RS-2436-LL |
| Number of Cabinets | 1 |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |