Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Perfect Aire

Model # :WBB3151445

MPN #: 4PTH09A-HE-3.5

Perfect Aire® PTAC Unit with Heat Pump, 9300/9200 BTU Cool, 230V

Product Description
Whether you need to outfit a Active construction building or retrofit an existing one with changing needs, this packaged terminal air conditioner from Perfect Aire® will get you in your comfort zone. With a 9,000 BTU capacity, this sleek unit heats and cools spaces up to 400 square feet with total energy efficiency. That's good Actives for tenants and customers who can independently control their comfort in dorms, hotels and hospitals-and even better Actives for your shrinking energy bills. Smart features like automatic quick warm-up and compressor restart delay to prevent short cycling keeps the comfort coming while extending the life of the unit.

Features:
  • 9,000/8,800 BTU Packaged Terminal Air Conditioner with 3.5kW electric heater (10,900/8,900 BTU)
  • Efficiently delivers comfort to rooms measuring approximately 350-400 sq. ft.
  • Ideal for Active construction or retrofit requirements in commercial spaces
  • Sleek design and low-profile footprint
  • Quiet operation
  • Energy efficient
  • Digital Controls
  • Power Cord Type: LCDI(6-20P)
  • EER (Energy Efficiency Rating) of 11.3
  • Power input is 20A, 230V-60Hz
  • Compressor Restart Delay in Cool Mode
  • Automatic Evaporator Freeze Protection
  • Amps Heating: 13.7 Electric Heat Amps/4.3 Heat Pump Amps


PRICE
$869.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth21 in
Height16 in
Weight102.5 lbs
Cord Length5 ft
Coverage Area300-400 ft²

Product Details

Amps Heating4.3 A
BTU Heating8100
Number of Speeds3
RefrigerantR32
BTU Cooling9300
Dehumidification1.14
Watts Heating2897 W
Phase1
Air Discharge2 Way
Manufacturers Part Number4PTH09A-HE-3.5
BrandPerfect Aire
TypeCooling w/ Heat Pump & Backup Electric Heat
Watts Cooling810 W
Remote ControlNo
ColorWhite
Hertz60 Hz
Amp Circuit20 A
Amps Cooling3.83 A
Temperature Range Cooling64 to 109 °F
Temperature Range HeatingNo Min. to -75 °F
Voltage208/230 V
ControlElectronic
Power Cord Type6-20P
Decibels49.5/50

Warranty

Warranty2.5 yr

Compliance & Certifications

CertificationsAHRI, UL Listed, CEC, CSA
Energy Star CertifiedNo
Energy Efficiency Rating (EER)11.3