Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Perfect Aire

Model # :WBB3194479

MPN #: 4PATW14002

Perfect Aire® Thru-the-Wall Air Conditioner, 14000 BTU, 230V

Product Description
14,000 BTU thru-the-wall conditioner cools areas between 550–700 sq. ft. Adjustable temperature settings range 62°F - 86°F (17°C - 30°C). Soft-touch electronic controls with digital LED display. Full-range air direction control. Three speeds for both cool and fan modes. 24-hour on/off timer. Smart modes like Auto, Sleep, Dry and Energy Saver regulate the temperature while you're away. Auto restart. Full function remote control with Follow Me portable thermostat technology for total room coverage. Front-mounted reusable air filter slides out for easy cleaning. Keep your cool when things heat up outside with this through-the-wall air conditioner from Perfect Aire®. This unit quickly brings relief to rooms up to 700 square feet. Although mighty, this unit is incredibly efficient. But don't feel the need to stay put.

Features:
  • Environmentally friendly, non-ozone depleting R410A refrigerant
  • Features an EER (Energy Efficiency Rating) of 9.3
  • Draws 6.9/7.5 amps of Active at 1,505/1,431 watts
  • Power input is 15A, 208V/230V
  • This 24" unit is designed to fit all standard wall sleeves (sold separately from Perfect Aire® - model#: PAWS1); includes interior trim kit
  • 1-year full replacement warranty
  • UL listed in the US and Canada
  • Dimensions: 24"W x 14-1/2"H x 20-1/2"D
  • Weight: 78 lbs.


PRICE
$875.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth20-1/2 in
Height14-1/2 in
Weight78 lbs
Cord Length6.5 ft
Coverage Area550-700 ft²
Wall Cut-Out Width25-1/2 in
Wall Cut-Out Height15-1/4 in

Product Details

Assembly RequiredNo
Number of Speeds3
RefrigerantR410A
Filter TypeWashable
BTU Cooling14000
Dehumidification2.96
Compressor TypeRotary
Phase1
Air Discharge312
Manufacturers Part Number4PATW14002
BrandPerfect Aire
TypeCool Only
CFM312 CFM
Watts Cooling1431/1505 W
Remote ControlYes
ColorWhite
Hertz60 Hz
Amp Circuit15 A
Amps Cooling8.3 A
Temperature Range Cooling62 to 86 °F
Voltage230 V
ControlElectronic
Power Cord Type6-15P

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA, cULus, DOE, CEC
Energy Star CertifiedNo