LabExact PTFE Membrane Filter 0.45 um, 25 mm Diameter, 100 PK
Write a Review
|
Questions & Answers (0)
Product Description
Polytetrafluoroethylene (PTFE) Membrane is supported with a polypropylene (PP) scrim for easier handling. This scrim is bonded using a unique technique utilizing no bonding agent for purity, chemical compatibility and lower extractables. Hydrophobic material is effective in separating polar/nonpolar solvents. Aqueous solutions can pass after prewetting with methanol
PRICE
$73.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 25 |
Product Details
| Type | Membrane Filters |
| Material | Polytetrafluoroethylene/Polypropylene |
| Sterile | No |
| Package Quantity | 100 |
| Color | White |
| Manufacturers Part Number | IWT-PTFE-045025 |
| Retention | 0.45 |
| Brand | LabExact |