Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2312932

MPN #: BULK-PR-PTFE-9

PTFE Plastic Rod - 5/8" Diameter x 3 ft. Long

Product Description
PTFE is noted for its chemical resistance and performance in extreme temperatures. It also has a slippery surface which makes it an ideal choice for parts that slide and roll, such as bearings and gears.

PRICE
$38.95

1
1
Expected on or around 09/02/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width5/8 in
Thickness5/8 in
Diameter5//8 in
Tensile Strength3500 psi
Density.076 lbs / cu. in. lbs/ft³

Product Details

ColorWhite
MaterialPTFE
DescriptionPTFE Plastic Rod
Hardness55D
Package Quantity1
Manufacturers Part NumberBULK-PR-PTFE-9
ShapeRod
BrandUSA Sealing

Compliance & Certifications

CertificationsFDA, UL 94 V-0