Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3211200

MPN #: SS/78

Vestil™ Steel Electric Hydraulic Dock Leveler, 89"L x 92"W

Product Description
Optional steel shell for 84 (in.) by 96 (in.) pour in place installation. The steel shells are installed when the concrete is being poured, to provide steel panels on each vertical face of the pit, along with steel flanges along the top faces. Proper installation of a dock leveler requires the leveler to be welded along the upper rear edge of the pit, and the steel shells provide this edge. The steel shells include a front lower steel angle, that gets placed at the front bottom of the pit. This angle provides another essential location where the leveler needs to be welded to the pit.

Features:
  • Features durable construction for added strength and long life
  • Use in industrial applications for optimal results
  • For use with - EH-78-20, EH-78-25, EH-78-30, EH-78-35, EH-78-40, EH-78-45, EH-78-50, RR-78-20, RR-78-25, RR-78-30, RR-78-35, RR-78-40, RR-78-45, RR-78-50


PRICE
$999.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length89 in
Width92 in
Height24 in
Weight414 lbs

Product Details

Assembly RequiredYes
TypeDock Leveler Accessory
MaterialSteel
OperationElectric Hydraulic
ColorBrown
Manufacturers Part NumberSS/78
BrandVestil

Warranty

Warranty90 Days yr