The Model MPEX Explosion-Proof Pull Station is designed for harsh environments. The unit is rated for Class I, Division 1, Groups C & D; Class II, Division 1, Groups E, F and G; and Class III. MPEX is rated NEMA 7 for Groups C & D and NEMA 9 for Groups E, F and G. The Model MPEX Explosion-Proof Pull Station is designed for hazardous locations where flammable gases, vapors, combustible dusts or easily ignitable fibers are present. The unique swing-up front cover exposes a pull-down ring which activates the alarm; this two-step process prevents accidental activation. The MPEX is reset by depressing the shaft and returning the plate to its original position. Contacts on the unit are rated 120VAC, 60Hz at six amps continuous. The enclosure is made of copper-free cast aluminum alloy. Installation is made easy via the feed through 3/4 conduit openings found on either end of the MPEX. It is painted bright red for high visibility and has clearly marked operating instructions on the face plate.
Pull Station, Explosion-Proof
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 4 in |
| Width | 3 in |
Product Details
| Mounting Location | Wall |
| Made in the USA | Yes |
| Package Quantity | 1 |
| Description | Pulll Station, Explosion-Proof |
| Color | Red |
| Brand | Federal Signal |
Compliance & Certifications
| Certifications | UL and ULC Listed, CSA Certified, CSFM Approved |
Related Products
Introducing the ultimate reception desk solution! This beautifully designed, fully inclusive, easy-to-assemble curved desk is sure to impress. Use on it's own or add-on to any existing Marque reception station. With 42 in. W x 32 in. H of interior leg space and a 21.5 in. deep work surface, this ADA compliant desk has plenty of room for clients using standard wheelchairs to pull up close and use the desktop with ease. The desk sides and top are finished with a durable thermofused melamine Noble Oak laminate with matching self-edge and supported by a reinforced steel frame. The sleek, ...
cFrom light to heavy pulls The Maxi has the power and the accesories to do it all. Pull by hand with pull rod or attach the slide hammer rod for heavier action. Pull creases evenly with the "Wiggle Wire" and Bear Claw" system. The leverage bar assists in power pulling, but also allows delicate pulls along moulding lines. Weld stud pins to create a strong pulling tab or use the shrinking tip to correct over-stretched metal. 21 feet of power and 9 feet of weld cable make sure the technician can reach anywhere on the vehicle. Made in the USA with a five year warranty.
Edwards Signaling, K-278B-1420, Manual Pull Station, Double Action, 1 Stg,DBLE Pole,Leads, Key Reset
Edwards Signaling, K-278B-1420, Manual Pull Station, Double Action, 1 Stg, DBLE Pole, Leads, Key Reset The Edwards Cat. No. 278B series non-coded fire alarm stations are contemporary styled Lexan stations and are flexibly designed to meet a wide variety of application requirements and operational sequences. The Cat. No. 278B-1420 is a double action station with terminals for field wiring connections. It is double pole, open circuit and has a key operated reset. Where a manual station is installed on a circuit that also includes smoke detectors, a resistor can be added in series with the ...
Robust design made of galvanized steel to provide strength and resistance to harsh weather. It has a NEMA 4X enclosure that allows for outdoor installation and ensures safe charging in rain, sleet, snow, hail and heat. The station is a pull-up and plug-in EV charging system that incorporates strength, durability, and electric car charging all in one unit. Installation By Certified Electrician. Features Two charging ports Bollard cover 40 galvanized steel x 48" sleeved in 1/4 LDPE plastic Base plate 5/8"H x10"W x 10'D Fits 6-5/8" Steel Pipe Charging unit: 240V hybrid electrical vehicle ...
This horizontal unit has a pull handle and concealed damped gas spring, assisting in easy one-handed operation. It is fabricated of FDA-approved fungus-and bacteria-resistant solid plastic. Complies with 2010 ADA Accessibility Standards and supports a static load of 300 lbs. and is tested in excess of 350 lbs. Its two-part, vinyl-coated, adjustable safety strap assures child protection. Bag hooks, built-in bed liner/towel dispensing units and multi-lingual instructions add convenience.