Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Federal Signal

Model # :T9FB193038

MPN #: MPEX

Pull Station, Explosion-Proof

Product Description

The Model MPEX Explosion-Proof Pull Station is designed for harsh environments. The unit is rated for Class I, Division 1, Groups C & D; Class II, Division 1, Groups E, F and G; and Class III. MPEX is rated NEMA 7 for Groups C & D and NEMA 9 for Groups E, F and G. The Model MPEX Explosion-Proof Pull Station is designed for hazardous locations where flammable gases, vapors, combustible dusts or easily ignitable fibers are present. The unique swing-up front cover exposes a pull-down ring which activates the alarm; this two-step process prevents accidental activation. The MPEX is reset by depressing the shaft and returning the plate to its original position. Contacts on the unit are rated 120VAC, 60Hz at six amps continuous. The enclosure is made of copper-free cast aluminum alloy. Installation is made easy via the feed through 3/4 conduit openings found on either end of the MPEX. It is painted bright red for high visibility and has clearly marked operating instructions on the face plate.

PRICE
$1,049.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width3 in

Product Details

Mounting LocationWall
Made in the USAYes
Package Quantity1
DescriptionPulll Station, Explosion-Proof
ColorRed
BrandFederal Signal

Compliance & Certifications

CertificationsUL and ULC Listed, CSA Certified, CSFM Approved