Proto® Puller, Slotted Cross Arm, 5/8"-12 Acme Thread
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 6 in |
| Height | 1 in |
| Weight | 1 lbs |
| Thread Size | 12 in |
Product Details
| Type | Crossarm |
| Description | Proto® Puller, Slotted Cross Arm, 5/8"-12 Acme Thread |
| Manufacturers Part Number | J4206SC |
| Brand | Proto |
Related Products
For removing small bearings, gears or discs, etc. for tight or difficult-to-access spaces. This handy, space-saving model is particularly suited for vehicle electrical equipment, electrical workshops, compressed air repair processes and other similar applications. The thin pulling hooks are suitable for narrow, difficult-to-access locations. Almost all components available as replacement parts, time-saving order process thanks to numbering system. Thin pulling hooks. Automatic self-centering pulling hooks. The three-arm design ensures that the load is distributed evenly and that the part ...
These pullers are mainly for the automotive industry where parts like pulleys, gears, and large sprockets are used in assembly lines, making their extraction easier and safer. Treated steel forcing screw; features a hex head that can be turned with socket and ratchet. Has a floating tip that exerts the extraction force. Forged head made of high-resistance steel. Die-cut and hardened metal clip holds the jaws to the puller's body. Interchangeable and adjustable jaws, great for different types of extractions. WITH OUT METAL BOX
Their design is ideal for removing bearings, bushings, sprockets, grease retainers, seals, gears, and bearing covers. Their jaws can be positioned either "internally" or "externally", pulling with 2 or 3 jaws. Their adjusting cone applies constant pressure on all jaws. T-handle provides better control. Micro-alloy steel shaft, heat-treated and checked so the hammer slides smoothly and strongly. Sliding hammer extracts by blows delivered to the adjusting cone. Micro-alloy steel jaws are heat treated for greater resistance to traction. Adjusting cone applies constant pressure.
OTC Three-in-One "Griplock" Puller manufactured to OTC's rigorous specifications to ensure the quality professionals expect from OTC. Pressure bearing yoke cap holds jaws in place for ease of set up - in any orientation. Yoke arms are designed with two positions for jaw placement, enhancing spread control and providing optimal pulling force. Features:: Configuration conversions take just seconds; no wrenches required 2 or 3 Jaw application, with a 7" maximum reach, 3" to 7" spread Both external and internal pulling action "Live center" action forcing screw Professional finish for long ...
For removing small bearings, gears or discs, etc. for tight or difficult-to-access spaces. This handy, space-saving model is particularly suited for vehicle electrical equipment, electrical workshops, compressed air repair processes and other similar applications. The thin pulling hooks are suitable for narrow, difficult-to-access locations. Almost all components available as replacement parts, time-saving order process thanks to numbering system. Thin pulling hooks. Automatic self-centering pulling hooks. The three-arm design ensures that the load is distributed evenly and that the part ...