Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB3214814

MPN #: 6667

OTC Harmonic Balancer Puller

Product Description
Features:
  • Easily removes damper pulleys
  • Fits into tight engine compartments, no need to remove radiator
  • 3/8" drive for use with ratchet
  • 3/4" drive for wrench or socket use
  • Updated and expanded coverage of the popular OTC6267GM 2000 Generation III 4.8L, 5.3L, 5.7L 6.0L, and 8.1L V8s
  • Also works on Cadillac 4.5, 4.6, and 4.9L V8s beginning in 1988
  • Chevrolet trucks 2003-later 4.2L I6, 2004-current 3.5L I5 & 2005-current 2.8L I4
  • Chrysler engines from 1990-later, including 2.0L, 2.4L-cyl; plus 2.5L, 2.7L, 3.3L, 3.5L, and 3.8L V6s
  • Ford 1995-later V8 engines with 3 spoke pressed on damper
  • Mitsubishi Eclipse 1995-1999 2.0L DOHC non-turbo.
  • Kit contains the 3-jaw puller, four lengths of forcing rods, and a forcing screw with a 3/8" square drive for ratchet use, and a 3/4" hex for wrench or socket use
  • Replacement rods: 537757-4 - 5/16" x 4"537757-5 - 5/16" x 5-13/32"537757-6 - 5/16" x 6-1/2"537757-7 - 5/16" x 7.13/32"


PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number6667
TypeBalancer Puller
Package Quantity1
DescriptionHarmonic Balancer Puller
BrandOTC