- Maximum Torque (Metric) 70Nm
- Distance Of Side Screw (Metric) 60 - 150mm
- Hexagon Drive (Male) (Metric) 19mm
- Depth Of Side Screw (Metric) 122 - 200mm
- Thread (Metric) M10
- Maximum Load (Metric) 5t
- Distance Of Side Screw 2 3/8 - 5 7/8 "
Kukko Pulling Device, To Be Used With The 15-1 And 17-1 Separators
Write a Review
|
Questions & Answers (0)
Product Description
For use with series 15 and 17 separators. The pulling device can be combined with the series 18-0-AS screw adapter to remove parts with threaded holes. Mechanical pressure screw. Milled thread treated with special coating. If several parts have to be removed, always follow a step-by-step process. Do not remove several parts at the same time. The separator blades support surfaces must always sit fully beneath the part to be removed. Do not use any electrical or pneumatic servo screwdrivers or hammer drills. Protective blanket required. Protective goggles required.
PRICE
$235.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
| Spread | 2-5/16" - 5-7/8" (58-150mm) in |
| Max Torque | 51.5 lb-in |
| Reach | 7-7/8" (200mm) in |
| Thread | M10 in |
Product Details
| Type | Pulling Device |
| Capacity | 5.5 |
| Description | Series 18 Pulling Device |
| Manufacturers Part Number | 18-1 |
| Brand | Kukko |