Fellowes® Pulsar+ 300 Manual Comb Binding Machine
|
Questions & Answers (0)
Product Description
Medium duty binding machine for general office use. Punches up to 18 sheets at a time. Binds up to 300 sheets with a 1-1/2" comb. Allows user to punch & bind continuously for maximum productivity. Loads vertically for accurate punch alignment. Adjustable edge guide centers documents with ease. Includes comb storage tray, document measurement tool, and binding starter pack (contents: 10 pk assorted kit).
PRICE
$289.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/8 in |
| Depth | 15-3/8 in |
| Height | 5-1/8 in |
Product Details
| Type | Manual Binding Machine |
| Color | White |
| Binding Capacity | 300 Sheets |
| Punch Capacity | 18 Sheets |
| Material | Plastic, Metal |
| Package Quantity | 1 |
| Description | Pulsar+ 300 Manual Comb Binding Machine |
| Manufacturers Part Number | 5006801 |
| Brand | Fellowes |
Warranty
| Warranty | 2 yr |