Fellowes Quasar Compact Binding System, high-performance binding machine allows user to punch and bind continuously for maximum productivity. Binds up to 500 sheets with a 2" comb. Vertical document loading ensures accurate punch alignment. Features built-in comb storage tray with document measurement device for added convenience and quick set-up. Enhanced accuracy edge guide for pinpoint punch alignment. Includes binding starter pack. Look for Fellowes coordinating binding accessories.
Fellowes® Quasar 500 Manual Comb Binding System, 500 Sheets, 18.13"x15.38"x5.13", Metallic Gray
|
Questions & Answers (0)
Product Description
PRICE
$525.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/8 in |
| Depth | 15-3/8 in |
| Height | 5-1/8 in |
Product Details
| Type | Manual Binding Machine |
| Punch Capacity | 22 Sheets |
| Package Quantity | 1 |
| Description | Quasar+ 500 Manual Comb Binding Machine |
| Color | Blue |
| Manufacturers Part Number | 5227201 |
| Binding Capacity | 500 Sheets |
| Brand | Fellowes |
Warranty
| Warranty | 2 yr |