Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fellowes

Model # :WBB879994

MPN #: 5006501

Fellowes® Star+ 150 Manual Comb Binding Machine

Product Description
Light duty comb binding machine for the small office. Manually punches up to 12 sheets at a time. Binds up to 150 sheets with a 3/4" comb. Allows user to punch & bind continuously for maximum productivity. Loads vertically for accurate punch alignment. Adjustable edge guide centers documents with ease. Document thickness guide helps user select proper comb width. Built-in comb storage tray for added convenience.

PRICE
$209.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-11/16 in
Depth9-13/16 in
Height3-1/8 in

Product Details

TypeManual Binding Machine
ColorWhite
Binding Capacity150 Sheets
Punch Capacity12 Sheets
MaterialPlastic, Metal
Package Quantity1
DescriptionStar+ 150 Manual Comb Binding Machine
Manufacturers Part Number5006501
BrandFellowes

Warranty

Warranty2 yr