Memmert pump module PMP 101, 10.5 Cu.Ft., 230V
Write a Review
|
Questions & Answers (0)
Product Description
Together with the speed-controlled vacuum pump, the vacuum oven VO forms an unbeatably energy-efficient duo. The vacuum pump saves around 70% energy. Vacuum pump (PMP) sold as an accessory for the vacuum oven.
PRICE
$10,999.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 108 lbs |
| Exterior Dimensions | 21-7/10" x 28" x 30" |
Product Details
| Type | Pump Module |
| Color | Silver |
| Door Type | Full Sight, Single |
| Hertz | 50/60 Hz |
| Amperage | 1.9 A |
| Capacity | 10.5 ft³ |
| Voltage | 230 V |
| Material | Stainless Steel |
| Watts | 140 W |
| Manufacturers Part Number | PMP 101, 230V |
| Brand | Memmert |