Memmert Forced Air Circulation Oven, 256 Liters, 230V
Write a Review
|
Questions & Answers (0)
Product Description
Precise drying, heating, ageing, burn-in and hardening in research, science, industry and quality assurance.
The universally applicable lab oven U is Memmert's classic appliance for temperature control in science, research and material tests in industry. The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology, over temperature protection and precisely tuned heating technology.
Temperature Control: Adjustable electronic over temperature monitor and mechanical temperature limiter TB, protection class 1 according to DIN 12880 to switch off the heating approx. 20° C above nominal temperature.
The universally applicable lab oven U is Memmert's classic appliance for temperature control in science, research and material tests in industry. The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology, over temperature protection and precisely tuned heating technology.
Temperature Control: Adjustable electronic over temperature monitor and mechanical temperature limiter TB, protection class 1 according to DIN 12880 to switch off the heating approx. 20° C above nominal temperature.
PRICE
$8,409.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 242.5 lbs |
| Exterior Dimensions | 32-3/8"L x 46-5/8"W x 26-7/8"H |
| Inside Dimensions | 25-3/16"L x 31-1/2"W x 19-11/16"H |
Product Details
| Color | Silver |
| Door Type | Solid |
| Hertz | 50/60 Hz |
| Temperature Range | Ambient +10 to 300°C |
| Capacity | 9 ft³ |
| Voltage | 230 V |
| Number of Shelves | 2 |
| Material | Stainless Steel |
| Controller | Single Display |
| Watts | 3400 W |
| Manufacturers Part Number | UF 260 - 230 Volt |
| Shelf Material | Stainless Steel |
| Brand | Memmert |
Warranty
| Warranty | 3 Years |
Compliance & Certifications
| Certifications | UL Listed |