Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shel Lab

Model # :WBB2235464

MPN #: SVAC1E

SHEL LAB® SVAC1E Economy Vacuum Oven, 0.6 Cu. Ft. (17 L), 115V

Product Description
SHEL LAB® economy vacuum ovens provide exceptional capabilities for fast and gentle drying of heat sensitive materials on a budget. They allow safe drying of materials at lower temperatures than typically required when using convection ovens.

These units feature a radiant heating system that optimizes chamber space and provides excellent heat transfer and temperature uniformity. All SHEL LAB® vacuum ovens are built with stainless steel chambers that are easy to clean and have exceptional durability.

A selection of gaskets (for specific applications) and a small bench top footprint increase the versatility of these ovens. For more information about the gaskets we offer, consult with your sales representative. Please note that this vacuum oven does not include a pump or related accessories.

Features Include:
  • Analog Temperature Control
  • Structurally-Reinforced to Withstand Impressive Vacuum Levels
  • Sizes Range from 0.6 - 1.7 Cu.Ft.
  • Built-in Overtemperature Protection
  • 24 Month Limited Warranty


PRICE
$3,089.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Exterior Dimensions15.5"W x 19"D x 22.5"H
Inside Dimensions9"W x 12"D x 9"H

Product Details

TypeVacuum Ovens
ColorGray
Hertz50/60 Hz
Temperature Uniformity+/-3.0 at 60°C, +/-9.0 at 120°C, +/-13.0 at 200°C
Temperature RangeAmbient +15 to 210 °C
Capacity0.6 ft³
Voltage115 V
Number of Shelves2
MaterialStainless Steel Interior, Powder Coat Steel Exterior
ControllerAnalog
DescriptionEconomy Vacuum Oven
Manufacturers Part NumberSVAC1E
BrandShel Lab

Warranty

Warranty2 yr