Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB910219

MPN #: EJPM4109T

Baldor-Reliance Pump Motor, EJPM4109T, 3 Phase, 40 HP, 208-230/460 Volts, 3530 RPM, 60 HZ,TEFC,324JP

Product Description
Baldor-Reliance Pump Motor, EJPM4109T, 3 Phase, 40 HP, 208-230/460 Volts, 3530 RPM, 60 HZ, TEFC, 324JP

Our pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and P-Base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion proof ratings. Applications for these run the gamut from swimming pool pumps to medium and high thrust in-line pumps used in water treatment plants. Horse powers range in size from 1/3 through 75 HP.

Features
  • Heavy gauge steel frames
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Over-sized ball bearings with locked drive end construction to minimize endplay
  • Low-loss electrical grade lamination steel
  • Open drip-proof, close coupled pump motors are furnished with rodent screens at both ends
Application(s)
  • Designed for a wide variety of applications for circulating and transferring fluids. Mounting designed to support pump unit.
PRICE
$9,385.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Power Factor90
Bearing Opp Drive End6309
KVA CodeH
Motor RPM 60 Hertz3530 rpm
Phase3
GreasePOLYREX EM
Manufacturers Part NumberEJPM4109T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6312
BrandBaldor-Reliance
RPM3,530 rpm
TypePump Motor
Insulation ClassF
Horsepower40 HP
Frame324JP
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage208 - 230, 460 V
Full Load Efficiency92.4
Full Load Amps100-90/45 A
DutyContinuous
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

DOE Code010A