Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909541

MPN #: EM2540T-CI

Baldor-Reliance General Purpose Motor, 230/460 V, 40 HP, 1190 RPM, 3 PH, 364T, DP

Product Description
Baldor-Reliance's extensive line of General Purpose motors are available in Open Drip-proof and TEFC construction in both single and three phase. Horsepower sizes available from stock range from 1/12 HP through 1500 HP. Designed for General purpose use means that these motors can be used in applications which include compressors, pumps, fans, conveyors, material handling, machine tools and many others.

Features
  • Heavy duty frames
  • Ball bearings
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Low-loss electrical lamination grade steel
  • Three year warranty
Application(s)
  • Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and 20:1 constant torque speed range with properly sized and adjusted variable frequency drives.
PRICE
$9,935.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C29.7 in

Product Details

Insulation ClassF
Power Factor80.5
Horsepower40 HP
Frame364T
Hertz60 Hz
Design CodeB
KVA CodeF
Motor RPM 60 Hertz1190 rpm
Enclosure TypeOpen/Drip Proof
Mounting LocationRigid
Voltage230/460 V
Full Load Efficiency94
Phase3
Nameplate RPM1190 rpm
Full Load Amps98.8/49.4 A
Manufacturers Part NumberEM2540T-CI
DutyContinuous
EnclosureDP
Efficiency 293.6
Service Factor1.15
RPM Range1101-1200 rpm
BrandBaldor-Reliance