Boss Office Task Chair with Arms - Vinyl- Mid Back - Black
|
Questions & Answers (0)
Product Description
Mid back ergonomic task chair. Contoured back and seat provides support and helps relieve back strain. Extra large seat and back cushions. Pneumatic gas lift seat height adjustment. With adjustable arms. Upholstered in Black Caressoft vinyl.
PRICE
$199.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 25 in |
| Height | 40 in |
| Weight Capacity | 275 lbs |
| Seat Width | 19-1/2 in |
| Seat Depth | 18 in |
| Seat Height | 17 - 22 in |
| Min Seat Height | 17 in |
| Max Seat Height | 22 in |
| Base | 5-Star Base |
| Min Back Height | 16.5 in |
| Max Back Height | 16.5 in |
| Back Width | 17-1/2 in |
| Back Height | 16-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Arm Type | Adjustable |
| Brand | Boss |
| Type | Office Chair |
| Color | Black |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Task Chair |
| Frame Material | Nylon |
| Back Type | Mid Back |
| Seat Material | Vinyl |
Warranty
| Warranty | 6 yr |
Compliance & Certifications
| MAS Green Certified | Yes |
| CAL 117 Certified | Yes |