HSM® Pure 940c 1/8” x 1 1/2” Cross-Cut Shredder, 33-41 Sheets, 43.5 Gallon Capacity
Write a Review
|
Questions & Answers (0)
Product Description
HSM® Pure 940c is a cross cut department shredder best suited for use by 8-15 people for shredding up to 53 sheets of paper per pass. The high capacity office shredder with a P-4 security level can power through paper, clips, staples, credit cards and optical media including floppy disks.
HSM Pure 940c features a removable bin compartment of 43 gallons to house bulk quantities of waste materials, eliminating the need for frequent emptying. The continuous and powerful duty motor ensures optimal power consumption and time-effective shredding operations. Anti-Jam Technology designed to easily and quickly reverse out paper in the event the machine is overloaded
HSM Pure 940c features a removable bin compartment of 43 gallons to house bulk quantities of waste materials, eliminating the need for frequent emptying. The continuous and powerful duty motor ensures optimal power consumption and time-effective shredding operations. Anti-Jam Technology designed to easily and quickly reverse out paper in the event the machine is overloaded
PROMOTIONAL PRICE
$3,679.97was $5899.00
Save $2219.03 (38%)
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-3/8 in |
| Depth | 18-13/16 in |
| Height | 39-1/2 in |
| Shred Size | 1/8 x 1-1/2 |
| Throat Width | 15-3/4 in |
Product Details
| Type | Department Shredder |
| Specialty Shredding | Paper, Staples, Paper Clips, Credit Cards, CD/DVDs |
| Color | White |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Cutting Type | Cross Cut |
| Bin Capacity Gallons | 43.5 gal |
| Description | Department Shredder |
| Package Quantity | 1 |
| Recommended Shredder Users | 8 to 12 |
| Manufacturers Part Number | HSM2393 |
| Sheet Capacity | 33 - 41 |
| Auto Reverse on Jams | Yes |
| Continuous Operation | Yes |
| Security Level | P4 |
| Brand | HSM |
| Speed | 21-5/8 ft/min |
Warranty
| Warranty | 5 yr |