Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Formax

Model # :WBB3195145

MPN #: FD87Plasti

Formax® OnSite Cross-Cut Plastic & Laminate Office Shredder, 36 - 38 Sheet, 30 Gallon Capacity

Product Description
Tired of struggling with hard-to-shred materials? The Formax® FD87 Plasti Shredder is built to power through plastic sheets, laminated cards, paper, and more with ease. Its innovative dual-blade system-featuring both a strip-cut and spiral blade-ensures fast, jam-free shredding, so you can get the job done without frustration.

Engineered for strength and longevity, this shredder features heat-treated solid steel blades and a heavy-duty AC geared motor, delivering reliable, high-performance shredding every time. The sturdy steel cabinet sits on durable casters, making it easy to move and position as needed.

With an intuitive LED control panel, operation is effortless, while the ECO Mode helps save energy by switching to standby after 5 minutes of inactivity. Whether for an office, print shop, or secure data disposal, the FD87 Plasti is the powerful, hassle-free shredding solution you've been looking for.

PRICE
$5,185.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-5/8 in
Depth21-5/8 in
Height38 in
Throat Width12-3/16 in
Shred Size1/4 x 9/16

Product Details

Specialty ShreddingPlastic Sheets, Laminated Paper
Manual Reverse ModeYes
Manufacturers Part NumberFD87Plasti
Sheet Capacity36 - 38
Continuous OperationYes
BrandFormax
Speed10 ft/min
TypeOffice Shredder
ColorWhite
Hertz60 Hz
StyleOnSite
Automatic Shut OffYes
Voltage115 V
Cutting TypeCross Cut
Bin Capacity Gallons30 gal
DescriptionPlastic & Laminate Office Shredder
Package Quantity1
Auto Reverse on JamsYes
Security LevelP-4

Warranty

Warranty1 yr