Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fellowes

Model # :WB248960

MPN #: 3227901

Fellowes ® Powershred® 79Ci 100% Jam Proof Cross-Cut Shredder

Product Description
DESKSIDE SHREDDERS
Jam Proof Cross Cut Shredder
Ideal for individual users in the home or office who regularly handle sensitive information. Personal shredders are great for individual use. Offers quiet shredder operation for home and office use without disrupting surrounding work spaces. Enhanced shredder safety with SafeSense® Technology stops shredder immediately when hands are too close. Office shredders shred paper, credit cards and staples with ease. Space-saving shredder design fits neatly under desks. Shreds up to 16 sheets of paper into 5/32" x 1-1/2" cross cut particles. Features a jam proof system that eliminates paper jams by preventing overloads and powering through misfeeds. Offers a sleek, modern design with easy-empty pull-out wastebasket.

Features:

  • Cut Type: Cross-Cut
  • Cut Size (inches): 5/32" x 1-1/2"
  • Maximum Run Time (minutes)20 min on / 30 min off
  • Energy Savings System
  • Specialty Shred: Staples, Credit Cards, Paper Clips, CDs/DVDs
  • Includes 6-gallon pull-out bin with LED bin-full indicator to keep shreds contained and reduce mess


PRICE
$385.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-1/4 in
Depth15-3/8 in
Height21-1/2 in
Weight28-1/5 lbs
Shred Size5/32" x 1-1/2"
Throat Width9 in

Product Details

TypePersonal / Deskside Shredder
Specialty ShreddingCD/DVDs/Discs
ColorBlack
StylePowershred
Cutting TypeCross Cut
Bin Capacity Gallons6 gal
MaterialMetal, Plastic
Manufacturers Part Number3227901
Sheet Capacity16
Security LevelP-4
BrandFellowes
Speed10 ft/min

Warranty

Warranty2 Years on Machine; Lifetime on Cutter

Compliance & Certifications

CertificationsUL and cUL