- Controls waxing & gelling, lowers pour point, dissolves sludge, eliminates water, cleans the system, reduces soot
ComStar® 1 Gal. Super Heat 8 in 1 Fuel Oil & Diesel Treatment
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$94.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 4 in |
| Height | 10-1/2 in |
| Weight | 9 lbs |
Product Details
| Type | Fuel & Oil Cleaner |
| Capacity | 1GAL |
| Package Quantity | 1 |
| Description | Fuel Oil & Diesel Treatment |
| Manufacturers Part Number | 60-145 |
| Brand | ComStar |