- Piranha's odorless, non-fuming, dry formula is safe on fine fixtures, chrome, brass, metal and plastic pipes. It will not harm septic tanks or cesspools. Because Piranha is odorless, it is good for homes, schools, hospitals, cafeterias and restaurants.
- Biodegradable and environmentally safe
- Dissolves grease, hair and root growth in sewer lines instantly
- Can be made to any strength desired
- Will actually enhance the growth of active bacteria in grease traps and septic tanks if used regularly
- Can be stored indefinitely without danger of escaping odors
ComStar® 2 Pounds Piranha Crystal Non-Acid Drain Opener Flakes
|
Questions & Answers (0)
Product Description
PRICE
$17.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 3-1/2 in |
| Height | 7 in |
| Weight | 2 lbs |
Product Details
| Type | Drain & Waste Pipe Cleaners |
| Scent | Unscented |
| Capacity | 2 Pounds |
| Size Type | Bag |
| Package Quantity | 1 |
| Chemical Compound | Sodium Hydroxide, Aluminum Chips |
| Description | Non-Acid Professional Crystal Drain & Waste Pipe Cleaner |
| Manufacturers Part Number | 30-600 |
| Brand | ComStar |