Bobrick® ClassicSeries Recessed Convertible Paper Towel Roll Dispenser/Receptacle
Write a Review
|
Questions & Answers (0)
Product Description
The ClassicSeries Recessed Touch-Free Convertible Roll Towel Dispenser/Receptacle helps keep restroom areas neat and sanitary. Constructed of durable, corrosion resistant stainless steel with a satin finish. Accepts paper rolls 8" wide, 800ft. long, and delivers preset length of towel of 2-1/2", 4" or 5" per stroke. Features a removable, 12 gallon receptacle that locks into cabinet for added security. Recessed design makes unit ideal for areas where space is limited. Includes seamless beveled flange. Dimensions: 16"W x 4"D x 54-3/4"H.
PRICE
$959.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 4 in |
| Height | 54-3/4 in |
Product Details
| Type | Manual |
| Color | Stainless |
| Paper Type | Non-Perforated Roll |
| Style | Pull |
| Mounting Location | Recessed Wall Mount |
| Capacity | 8" Roll |
| Size Type | 8" Roll |
| Material | Stainless Steel |
| Description | ClassicSeries Convertible Touch Free Paper Towel Dispenser/Receptacle |
| Manufacturers Part Number | B-3961 |
| Brand | Bobrick |