Hand sanitizer dispenser. Smart, trouble-free electronics. Large sight window for at-a-glance monitoring. High-capacity output. Converts to a locking dispenser key included. Compatible with PURELL® LTX-12 1200 mL refills. Compatible with the GOJO® SMARTLINK Electronic Hand Hygiene Monitoring system. Mounts to wall with included adhesive tape or optional hardware. Multiple hole pattern allows use of existing wall holes. Batteries not included.
PURELL® LTX-12™ Dispenser - 1920-04, pack of 4
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 5-3/4 in |
| Depth | 4 in |
| Height | 10-1/2 in |
Product Details
| Type | Wall Mount |
| Color | White |
| Series | LTX-12 |
| Mounting Location | Wall |
| Capacity | 1200 ml |
| Material | Plastic |
| Activation | Automatic |
| Package Quantity | 4 |
| Manufacturers Part Number | 1920-04 |
| Form | Gel |
| Brand | Purell |
Related Products
Promote well-being with PURELL® Advanced Hand Sanitizer Foam. The luxurious foam is gentle on skin and dries quickly while killing 99.99% of germs that may cause illness. This soothing foam formulation clings to hands for mess-free sanitizing using only high-quality, dye-free ingredients. Foam formulation also includes nourishing conditioners that are clinically proven to help maintain skin health. Seven out of 10 people surveyed say that companies that provide PURELL® products give them a positive impression of the establishment. Ounce for ounce, PURELL® Advanced Hand Sanitizer ...
Built with 65 years of dispenser-engineering experience, the PURELL® ES6 Automatic Soap Dispenser is durable and reliable to provide a pleasant wash experience. It's touch free to eliminate contact points and foster a germ-free environment. Research shows that 84 percent of people were satisfied with the overall cleanliness of facilities with PURELL® products. Each ES6 dispenser is designed for easy installation with included adhesive or screw mounting options; an optional feature locks the dispenser to prevent misuse. Refills (sold separately).
America's No. 1 brand, PURELL® Advanced Hand Sanitizer kills 99.99% of germs that may cause illness. PURELL® hand sanitizer exceeds FDA healthcare personnel handwash requirements with just 1.1 mL of product, or a single pump. Ounce for ounce, it outperforms other national brands when tested on hands in accordance with FDA recommended hand wash methodology. It's no wonder no brand is more trusted in hospitals. PURELL® Advanced Hand Sanitizer Foam won't dry or irritate hands, even when used frequently. This formulation is free of fragrance, dyes, triclosan, parabens, phthalates and ...
PURELL® ES10 Automatic Hand Sanitizer Dispenser requires less maintenance thanks to a fresh battery built into every refill, so you never have to change or buy batteries! Transparent refills make it easy to check product levels without opening the dispenser. Each refill has 30% less plastic and 38% lower greenhouse gas emissions for less waste. Refill bottle, collar and AA battery are easy to pull apart and recycle. Its slim profile fits in tight spaces, and it quietly dispenses highly effective, rich foam hand sanitizer, delivering more ways to impress.
PURELL® Antimicrobial Foaming Hand Soap is a quick-acting antimicrobial foam soap and handwash.Listed with NSF International as E2 for use in all departments of USDA-regulated food-processing environments. Removes fats, oils, and other food-processing soils. Exceptionally mild for frequent use. Hypoallergenic. Free of fragrance, dyes, phthalates, parabens, and triclosan.Bottle is made with recyclable plastic components. The collar and alkaline AA battery easily pull apart making it easy to recycle and reduce product waste.