Built with 65 years of dispenser-engineering experience, the PURELL® ES6 Automatic Hand Sanitizer Dispenser is a durable and reliable solution that allows you to place hand sanitizer wherever it is needed. Research shows that 80 percent of people said seeing PURELL® products left them with a positive overall impression of a business, so make sure people have access to America's #1 brand of hand sanitizer. This touch-free dispenser reduces contact points in your facility to help foster safe hygiene habits and a germ-free environment. Quickly and easily install the ES6 dispenser with the included adhesive tape or attach the mounting plate directly into the wall with included screws. Each dispenser comes with a drip tray that reduces maintenance and keeps the dispensing area clean. The ES6 system includes an optional locking feature that prevents tampering and refill misuse.
PURELL® ES6 Touch Free Hand Sanitizer Dispenser, 1200 mL, White
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 5-1/4 in |
| Depth | 8-9/16 in |
| Height | 12-1/8 in |
Product Details
| Color | White |
| Series | ES6 |
| For Use With | PURELL ES6 Hand Sanitizer Refills |
| Mounting Location | Wall |
| Capacity | 1200 ml |
| Material | Plastic |
| Activation | Automatic |
| Package Quantity | 1 |
| Manufacturers Part Number | 6420-01 |
| Form | Foam & Gel |
| Brand | Purell |
Related Products
Show you care about the well-being of people with the PURELL® CS4 Push-Style Hand Soap Dispenser. Meet increased hand hygiene demands with a reliable hand soap dispenser that's ideal for high-traffic restrooms or areas where frequent handwashing is needed. This stylish dispenser is designed to match any décor. The dispenser's large sight window makes it simple for maintenance teams to check refills. Multiple mounting options make installation easy. ADA compliant and guaranteed reliable. Works with PURELL CS4 1250 mL HEALTHY SOAP Refills (sold separately).
Promote well-being with PURELL® Advanced Hand Sanitizer Foam. The luxurious foam is gentle on skin and dries quickly while killing 99.99% of germs that may cause illness. This soothing foam formulation clings to hands for mess-free sanitizing using only high-quality, dye-free ingredients. Foam formulation also includes nourishing conditioners that are clinically proven to help maintain skin health. Seven out of 10 people surveyed say that companies that provide PURELL® products give them a positive impression of the establishment. Ounce for ounce, PURELL® Advanced Hand Sanitizer ...
Tight spots are no match for the PURELL® ES1 Hand Sanitizer Dispenser Starter Kit. Provide your guests, customers, and employees with the brand universally recognized and trusted for protection from germs. The most compact of any PURELL® dispenser, the ES1 allows you the ultimate flexibility to place hand sanitizer wherever soap and water are not available. The ES1 dispenser is push style with minimal upkeep required and built to be reliable time after time, even in high-traffic locations. PURELL® ES1 450 mL Advanced Hand Sanitizer refills ensure that everyone has access to hand sanitizer ...
The enMotion® Gen2 Automated Touchless Soap/Sanitizer Dispenser provides rich and luxurious moisturizing foam soaps and sanitizers. With a sleek stylish design, and the quietest automated dispensing among leading competitors, it provides the premium experience your patrons expect. And with high-capacity refill bottles that can be loaded with one hand and a patented maintenance pause button, these dispensers are designed for easy maintenance and uninterrupted service. Refills (sold separately) dispense at least 99% of foam product before replacement is needed and are sealed to reduce risk ...
America's No. 1 brand, PURELL® Advanced Hand Sanitizer kills 99.99% of germs that may cause illness. PURELL® hand sanitizer exceeds FDA healthcare personnel handwash requirements with just 1.1 mL of product, or a single pump. Ounce for ounce, it outperforms other national brands when tested on hands in accordance with FDA recommended hand wash methodology. It's no wonder no brand is more trusted in hospitals. PURELL® Advanced Hand Sanitizer Foam won't dry or irritate hands, even when used frequently. This formulation is free of fragrance, dyes, triclosan, parabens, phthalates and ...