PURELL® Antimicrobial Foaming Hand Soap is a quick-acting antimicrobial foam soap and handwash.Listed with NSF International as E2 for use in all departments of USDA-regulated food-processing environments. Removes fats, oils, and other food-processing soils. Exceptionally mild for frequent use. Hypoallergenic. Free of fragrance, dyes, phthalates, parabens, and triclosan.Bottle is made with recyclable plastic components. The collar and alkaline AA battery easily pull apart making it easy to recycle and reduce product waste.
Purell® Hand Soap Refill For ES10 Dispenser, Fragrance Free, 1200 ml Capacity, Clear, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$86.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-5/16 in |
| Depth | 3-3/8 in |
| Height | 8-5/8 in |
| Weight | 6 lbs |
Product Details
| Type | Hand Soap |
| Color | Clear |
| Series | ES10 |
| For Use With | Purell ES10 Automatic Hand Soap Dispensers |
| Mounting Location | Wall |
| Capacity | 1200 |
| Material | Plastic |
| Activation | Automatic |
| Package Quantity | 2 |
| Manufacturers Part Number | 8383-02 |
| Form | Foam |
| Brand | Purell |