Hand sanitizer that contains ingredients made from natural renewable resources. Kills 99.99% of most common germs that may cause illness. Meets EcoLogo hand sanitizer standard for environmental leadership and proven performance. Scientifically advanced formulation outperforms other hand sanitizers ounce for ounce. Includes a nourishing blend of four skin conditioners. Clinically proven to help maintain skin health. Nothing is harder on germs or easier on hands.
PURELL® Advanced Hand Sanitizer Green Certified Foam - 2 Refills/Case - 1904-02
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Foam |
| Capacity | 1200ML ml |
| Scent | Fragrance Free |
| Package Type | Refill Bottle |
| Package Quantity | 2 |
| Description | Advanced Green Certified Foam LTX Refill |
| Color | Clear |
| Manufacturers Part Number | 1904-02 |
| Brand | Purell |
Compliance & Certifications
| Certifications | EcoLogo, USDA BioPreferred |
| Environmentally Friendly | Yes |