Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB1583487

MPN #: OZ5PBT

OZ Lifting OZ5PBT Push Beam Trolley 5 Ton Capacity

Product Description
OZ Lifting Push Beam Trolley, 5 Ton Capacity

PUSH BEAM TROLLEY - This lightweight robust all steel Trolley features super quick adjustment, precision ball bearing trolley wheels, and anti-drop plate with a durable baked enamel finish. It carries its own Stainless Steel I.D. tag and comes with an individual test certificate and serial number. The Push Beam Trolley continues to be a top seller in the lifting and rigging industry.

FEATURES and BENEFITS
  • Lightweight robust construction
  • Fits to most I, S, and W-Beams
  • Durable baked enamel paint protection
  • Precision ball bearing trolley wheels
  • Anti-drop plate
  • Stainless steel ID tag
  • Individual test certificate & serial number


PRICE
$529.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-1/16 in
Width15-1/2 in
Height15-1/2 in
Weight Capacity10000 lbs
Weight123 lbs
Dimension K4.73 in
Dimension A15.07 in
Beam Width4-1/2 to 12 in
Flange Width4-1/2 to 8 in
Dimension B15.55 in
Dimension L0.79 in
Dimension J2.37 in
Dimension I1.38 in
Min Radius Curve4.59 ft
Dimension D8.66 in
Dimension E6.3 in
Dimension F4.81 in
Wheel Diameter6.3 in
Dimension C15.47 in
Bail Opening3.75 x 2.37 in
Dimension H3.75 in
Head Room8-11/16 in
Dimension G8.67 in

Product Details

Assembly RequiredNo
MaterialSteel
OperationManual
Manufacturers Part NumberOZ5PBT
BrandOZ Lifting Products
TypeStandard Trolley
ColorYellow
Package Quantity1

Warranty

Warranty5 yr