Agri-Fab® Push Broadcast Spreader, 85 lb. Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
• Rust-proof poly hopper and spreader plate increases product life.
• Pneumatic tires let you go anywhere to get the job completely done.
• Pneumatic tires let you go anywhere to get the job completely done.
PRICE
$130.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50-5/8 |
| Width | 34-5/8 in |
| Height | 49 in |
| Weight Capacity | 85 lbs |
| Weight | 22 lbs |
| Spread Width | 10 ft |
Product Details
| Assembly Required | Yes |
| Type | Walk Behind Spreader |
| Color | Black |
| Control | Cable Control |
| Material | Poly/Steel |
| Manufacturers Part Number | 45-0388-800 |
| Spreading Material | Seed, Fertilizer, Ice Melt |
| Brand | Agri-Fab |
Warranty
| Warranty | 3 yr |