Agri-Fab® 110 lb. Push Broadcast Spreader
|
Questions & Answers (0)
Product Description
The Agri-Fab®, Inc. 110 lb. Push Spreader will help you grow the beautiful lawn that you've always wanted. Depending on material and speed of application, the 110 lb. Push Broadcast Spreader can cover up to 17,500 square feet. A cable flow control provides an easy method to open or close during spreading.
PRICE
$210.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Height | 38 in |
| Weight Capacity | 110 lbs |
| Weight | 32.4 lbs |
| Spread Width | 10 ft |
Product Details
| Assembly Required | Yes |
| Type | Walk Behind Spreader |
| Color | Black/Orange |
| Spreader Type | Broadcast |
| Capacity | 110 |
| Control | Cable Control |
| Material | Steel |
| Manufacturers Part Number | 45-0576 |
| Spreading Material | Fertilizer, Seed, Ice Melt |
| Brand | Agri-Fab |
Warranty
| Warranty | 3 yr |