EarthWay 2600A-Plus 40 Lb Capacity Commercial Broadcast Seed, Fertilizer & Melt Spreader W/9" Wheels
Write a Review
|
Questions & Answers (0)
Product Description
The 2600APlus is the closest you can get to a commercial spreader without the cost! The steel "T" handle and solid linkage are featuresoffered on our Commercial & Professional spreaders. Utilizing the 3-Hole Drop Shut-Off System ensures an even and balanced spread pattern of all granular materials, high flotation 9" high-flotation tires roll smoothly over rough terrain as well as icy conditions. The 40lb capacity rustproof poly hopper provides a low profile to keep it out of the way in the tightest area
PRICE
$219.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-1/8 in |
| Width | 13-1/2 in |
| Weight Capacity | 40 lbs |
| Gate Opening | Sliding in |
| Hopper Seed Weight Capacity | 40 lbs |
| Spread Width | 12 |
Product Details
| Assembly Required | Yes |
| Handle Material | Steel |
| Type | Spreader |
| Spreader Type | Broadcast |
| Gate Control | Lever |
| Wheel Type | Pneumatic |
| Grate Included | No |
| Batteries Included | No |
| Rain Cover Included | No |
| Style | Push |
| Frame Material | Steel |
| Manufacturers Part Number | 2600A-Plus |
| Hopper Material | Plastic |
| Baffle Type | Spread Pattern |
| Grade | Residential |
| Spreading Material | Fertilizer, Ice Melt, Seed |
| Brand | EarthWay |
Warranty
| Warranty | 1 yr |