SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Gardner Bender 19-PC8 Pushgard® Push-In Connector, 8 Port - 10 pieces/Clam Pack - Pkg Qty 10

Sold in masterpacks of 10 Clam Packs

Gardner Bender 19-PC8 Pushgard® Push-In Connector, 8 Port - 10 pieces/Clam Pack - Pkg Qty 10

Item #: WBB524247

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.60 ea.

Price: $56.00 / Pkg of 10

Save $2.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Gardner Bender 10-PC3 Pushgard® Push-In Connector, Orange, 3 Port - 100 pieces/Jar - Pkg Qty 6

Gardner Bender 10-PC3 Pushgard® Push-In Connector, Orange, 3 Port - 100 pieces/Jar - Pkg Qty 6

Gardner Bender 10-PC8 Pushgard® Push-In Connector, 8 Port, 50 pieces/Jar. - Pkg Qty 6

Gardner Bender 10-PC8 Pushgard® Push-In Connector, 8 Port, 50 pieces/Jar. - Pkg Qty 6

Gardner Bender 19-PC3 Pushgard® Push-In Connector, 3 Port - 10 pieces/Clam Pack - Pkg Qty 10

Gardner Bender 19-PC3 Pushgard® Push-In Connector, 3 Port - 10 pieces/Clam Pack - Pkg Qty 10

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Retractable Cone Bar Barricade System, 2 Delineators, 2 Cone Bars, 2 10Lb Bases

Retractable Cone Bar Barricade System, 2 Delineators, 2 Cone Bars, 2 10Lb Bases

WD-40® Multi-Use Aerosol Lubricant  - 8 oz. Smart Straw Aerosol Can - 110054/490026 - Pkg Qty 12

WD-40® Multi-Use Aerosol Lubricant - 8 oz. Smart Straw Aerosol Can - 110054/490026 - Pkg Qty 12

WD-40® Specialist® Water Resistant Silicone Lubricant - 11 oz. Aerosol Can - 300012 - Pkg Qty 6

WD-40® Specialist® Water Resistant Silicone Lubricant - 11 oz. Aerosol Can - 300012 - Pkg Qty 6

Gardner Bender ERB-UG Ugly's Electrical Reference Book

Gardner Bender ERB-UG Ugly's Electrical Reference Book

Gardner Bender ERB-WS Wiring Simplified Electrical Reference Book

Gardner Bender ERB-WS Wiring Simplified Electrical Reference Book

Gardner Bender 19-PC8 Pushgard® Push-In Connector, 8 Port - 10 pieces/Clam Pack

Features
  • Easy and fast to use, just strip and push conductors into PushGard® connectors to make reliable, secure connections.
  • Simplified insertion and compact size helps in tight locations.
  • Clear polycarbonate housings have color-coded side panels for connection verification and identification.
  • With corrosion-resistant stainless steel springs, PushGard® connectors restrict wire pullout, yet corrections are possible with a simple left-right twist and pull.
  • Continuity test point for easy voltage checks.
  • Available in 2-,3-,4 and 8-port configurations.
  • Rated at 600 V Max. in building wire and at 1000 V Max. in lighting fixtures/ luminaries.
  • Copper-to-copper connections only.

Product Details

  • Brand Gardner Bender
  • Package Quantity 10
  • Wire Range #22 - #12 AWG
  • Manufacturers Part Number 19-PC8
  • Color Family Black

Compliance & Certifications

  • Certifications Canada & U.S.A UL Listed
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gardner Bender 19-PC8 Pushgard® Push-In Connector, 8 Port - 10 pieces/Clam Pack - Pkg Qty 10

Gardner Bender 19-PC8 Pushgard® Push-In Connector, 8 Port - 10 pieces/Clam Pack - Pkg Qty 10

Item #: WBB524247

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant